1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNLD 3056
Pillow Block Housing - Split Construction
MI ITEM #
06436207
MFR #
SNLD 3056
Price
$17,284.96
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF SNLD 3056
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNLD 3056
Pillow Block Housing - Split Construction
MI ITEM #
06436207
MFR #
SNLD 3056
Mfr description
SNLD 3056 SPLIT HOUSING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17,284
.96
/each
Add to Cart
Specifications
Dimensions
Base To Bore
Centerline
260 mm
Bolt Center To Center Length
25.5906 in
Compatible Bore Diameter
11.0866 in
Overall
Length
30.3150 in
Details
Housing Construction
Split
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items