Motion
5881012C
Brass Material, 5/8 in Hose ID
Mi Item #06437564
MFR #5881012C
Price$10.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material, 5/8 in Hose ID
Mi Item #06437564
MFR #5881012C

Mfr description
5881012C FITTING 5/8" DIXON BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.32/each

Specifications

Dimensions

  • Hose Inside Diameter
    5/8 in

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)