Motion
CDQ2A80-230DCMZ-F7BVL-XB10

SMC CORP OF AMERICA
CDQ2A80-230DCMZ-F7BVL-XB10

Compact Cylinderinder, CQ2-Z
MI ITEM #06437617
MFR #CDQ2A80-230DCMZ-F7BVL-XB10
List Price$293.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A80-230DCMZ-F7BVL-XB10

Compact Cylinderinder, CQ2-Z
MI ITEM #06437617
MFR #CDQ2A80-230DCMZ-F7BVL-XB10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.44/each for your price

Overview

Mfr description
CDQ2A80-230DCMZ-F7BVL-XB10 COMPACT

Specifications

  • Compact Cylinder Type
    Long Stroke
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    230 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Auto-Switch
    F7BV - Solid State, General Purpose, 2 Wire, Lead Wire, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Mounting Type
    Both Ends Tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought