Motion
NA48685SW/48620D AV

CR SEALS (SKF)
NA48685SW/48620D AV

Tapered Roller Nilos Ring - 5.6248 in ID, 7.6772 in OD, Externally Sealing
MI ITEM #06437733
MFR #NA48685SW/48620D AV
List Price$123.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
NA48685SW/48620D AV

Tapered Roller Nilos Ring - 5.6248 in ID, 7.6772 in OD, Externally Sealing
MI ITEM #06437733
MFR #NA48685SW/48620D AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.32/each for your price

Overview

Mfr description
NA48685SW/48620D AV NILOS RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    5.6248 in
  • Ring Outside Diameter
    7.6772 in
  • Ring Thickness
    0.0197 in
  • Manufacturer Product Page
  • Weight
    0.14 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text