Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Actuation2-Position Single
- Flow Direction4-Way
- Manufacturer Catalog
- Number Of Ports2
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeSide Ported
- SeriesVFS3100R00
- Solenoid Electrical EntryPlug Connector
- Solenoid Supply Voltage110-120 V ac
- Thread Standardw/o Sub-plate