Motion
BWC2-H510
Portable Single-Gas Detector - Hydrogen Sulfide, Lithium Battery
Mi Item #06438162
MFR #BWC2-H510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Hydrogen Sulfide, Lithium Battery
Mi Item #06438162
MFR #BWC2-H510

Mfr description
BWC2H510 MAINTENANCE FREE SINGLE-GAS H2S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1-5/8 in
  • Overall Height
    3-7/16 in
  • Overall Width
    2 in

Details

  • Alarm Level
    Hydrogen Sulfide -10 ppm, Hydrogen Sulfide - 5 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium
  • Display Type
    LCD
  • Gas Monitored
    Hydrogen Sulfide
  • Measurement Range
    Hydrogen Sulfide - 0 to 100 ppm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)