Motion
H052348PR-100 3" CHEM TRANSFER HOSE (PUR

DANFOSS AEROQUIP LLC
H052348PR-100 3" CHEM TRANSFER HOSE (PUR

Eaton H0523 Series Industrial Hose Chemical;Chemcat Petrochemical
MI ITEM #06438655
MFR #H052348PR-100 3" CHEM TRANSFER HOSE (PUR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
H052348PR-100 3" CHEM TRANSFER HOSE (PUR

Eaton H0523 Series Industrial Hose Chemical;Chemcat Petrochemical
MI ITEM #06438655
MFR #H052348PR-100 3" CHEM TRANSFER HOSE (PUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H052348PR-100 3" CHEM TRANSFER HOSE (PUR
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    Thermoplastic
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fabric
  • Color
    Purple
  • Minimum Bend Radius
    9 in
  • Length
    100.00 ft
  • Wall Thickness
    0.315 in
  • Dash Size
    -48
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Standards Met
    FDA Approved
  • Typical Applications
    Chemical transfer.
  • Manufacturer Upc Number
    639789275325
  • UPC_NO
    639789275325
  • Manufacturer Catalog
  • Hose Weight
    168.00 lbs/ft
  • Series
    H0523 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H052348PR-100
  • Max Operating Temperature
    250 °F
  • Tube Material
    Thermoplastic
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    4 Ply

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought