Motion
BVAL4000N4321
Ball Valve - 400 psi Max, 4.0000 in Port, Aluminum Body
Mi Item #06439965
MFR #BVAL4000N4321
Price$556.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 400 psi Max, 4.0000 in Port, Aluminum Body
Mi Item #06439965
MFR #BVAL4000N4321

Mfr description
BVAL4000N-4321 4" NPT BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.63/each

Specifications

Dimensions

  • Port Size
    4.0000 in

Details

  • Body Material
    Aluminum
  • Connection Type
    NPT
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    Buna-N
  • Product Types
    Bore Valve
  • Series
    BVAL
  • Spindle Ball Seal Material
    Brass
  • Type
    Bore Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)