Motion
8992L MASKING TAPE 24" X 72YDS (SPECIAL)

3M
8992L MASKING TAPE 24" X 72YDS (SPECIAL)

Masking & Painters Tape - Green
Mi Item #06439975
MFR #8992L MASKING TAPE 24" X 72YDS (SPECIAL)
Price$1,015.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8992L MASKING TAPE 24" X 72YDS (SPECIAL)

Masking & Painters Tape - Green
Mi Item #06439975
MFR #8992L MASKING TAPE 24" X 72YDS (SPECIAL)

Mfr description
8992L MASKING TAPE 24" X 72YDS (SPECIAL)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,015.17/each

Specifications

Dimensions

  • Tensile Strength
    57

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Color
    Green
  • Elongation at Break
    148 %
  • Manufacturer Stock Number
    70006773744
  • Manufacturer Upc Number
    00076308979270
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -60 to 400 °F
  • UPC_NO
    00076308979270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)