Motion
FL08DU
Plain Linear Bearing - FL Series, 0.5000 in Shaft Diameter, 0.8735 in Outside Diameter, 1.2500 in Overall Length, Open
Mi Item #06440175
MFR #FL08DU
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FL Series, 0.5000 in Shaft Diameter, 0.8735 in Outside Diameter, 1.2500 in Overall Length, Open
Mi Item #06440175
MFR #FL08DU

Mfr description
FL08-DU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Outside Diameter
    0.8735 in
  • Overall Length
    1.2500 in
  • Shaft Diameter  
    0.5000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)