Motion
FGESB-20-P005NA

SMC CORP OF AMERICA
FGESB-20-P005NA

INDUSTRIAL FILTER
Mi Item #06440676
MFR #FGESB-20-P005NA
Price$2,193.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGESB-20-P005NA

INDUSTRIAL FILTER
Mi Item #06440676
MFR #FGESB-20-P005NA

Mfr description
FGESB-20-P005NA INDUSTRIAL FILTER
  • Suitable for medium flow rate and low pressure filtration
  • Easy element replacement of the V-band type (with cover anti-scattering mechanism)
  • Can be used with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,193.78/each

Specifications

Dimensions

  • Element Length
    500 mm
  • Port Size
    2 BSPT
  • Weight
    14.84 kg

Details

  • Country of Origin
    JP
  • Element Type
    Paper, Cotton Material
  • Filter Rating
    5 µm
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    101.5 psi
  • Seal Material
    NBR
  • Series
    FG
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)