Motion
97 53 04

KNIPEX
97 53 04

Cobra® Water Pump Pliers - Serrated Jaw, Multi-Component Grip, 7 in. OAL, Chrome vanadium electric steel, oil-hardened Material
Mi Item #06440747
MFR #97 53 04
Price$510.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 53 04

Cobra® Water Pump Pliers - Serrated Jaw, Multi-Component Grip, 7 in. OAL, Chrome vanadium electric steel, oil-hardened Material
Mi Item #06440747
MFR #97 53 04

Mfr description
97 53 04 SELF-ADJUSTING CRIMPING PLIERS
  • Self-adjusting crimping pliers for end sleeves (ferrules) with side access.
  • For crimping ferrules (end sleeves) according to DIN 46228 parts 1 + 4.
  • Capacity - 0.08 to 10 and 16 mm2 and 28 - 8 and 6 AWG.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$510.68/each

Specifications

Dimensions

  • Height
    1 3/16 in.
  • Length
    7 in.
  • Overall Length
    7 in.
  • Weight
    0.94
  • Width
    2 3/4 in.

Details

  • Adjustment Type
    Tongue & Groove
  • Blade Finish
    Black-oxide
  • Color
    Red/Blue
  • Finish Coating
    Plastic
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-Component
  • Harmonization Code
    8203.20.6030
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    843221015930
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Max Jaw Opening Round Pipe
    2 in
  • Maximum Jaw Opening (Hex)
    1-3/4 in
  • Number Of Positions
    25
  • Plier Type
    Burnished
  • UPC_NO
    843221015930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)