Motion
GOS-068-640
Gear Oil - 5 gal, Jug, 68 ISO, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, No
Mi Item #06442260
MFR #GOS-068-640
Price$929.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 5 gal, Jug, 68 ISO, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, No
Mi Item #06442260
MFR #GOS-068-640

Mfr description
GOS-068-640 GEAR OIL SYNTHETIC 68
  • EP GEAR OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$929.62/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Weight
    35 lb

Details

  • Additives Included
    EP
  • AGMA Number
    2
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Jug
  • Food Grade
    No
  • Manufacturer Catalog Number
    GOS-068-640
  • ManufacturerName (description attribute)
    Lubri-Loy
  • Oil Type
    Gear Oil
  • Product Line
    Industrial Gear Oil
  • Product Type
    Gear Oil
  • Prop 65 Statement
    No
  • Technical Data Sheet
    Available On Request
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)