Overview
Mfr description
SOH1-150B-275 SEAMER OIL FG H1 ISO 150
- Superior Rinsablility suspends contaminants
Specifications
- Oil TypeFood Grade Mineral
- Container Size275 gal (US)
- ISO Grade150
- Prop 65 StatementNo
- Harmonization Code2710.19.3080
- Weight2350 lb
- Product TypeDirect Food Contact Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data