Motion
447.02
SECUNORM HANDY MIP Utility Knife - Semi Automatic Retractable, Aluminum, Silver & Navy Color, Safety Level: 4
Mi Item #06442378
MFR #447.02
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SECUNORM HANDY MIP Utility Knife - Semi Automatic Retractable, Aluminum, Silver & Navy Color, Safety Level: 4
Mi Item #06442378
MFR #447.02

Mfr description
447 HANDY MDP KNIFE
  • Semi automatic retractable blade for safety Ergonomically friendly ambidextrous slider mechanism to engage the blade Durable body made of aluminum Safer alternative to fixed blade utility knives for general cutting tasks Easy, tool free blade change
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Length
    3.9700 in
  • Overall Length
    3.9700 in
  • Weight
    1.32 oz
  • Width
    0.3125 in

Details

  • Color
    Silver & Navy
  • Description
    Don't be deceived by the compactness of this safety knife. The SECUNORM HANDY MDP might be small, but it surely can cut. It's a cutting tool with inbite in and all the qualities required for the job. The MDP version is your first choice if you're coming from either the food or medicine industry. All plastic parts are made from a metal detectable plastic. Coupled with a stainless steel blade, there are no risks with the SECUNORM HANDY MDP
  • Knife Type
    Semi Automatic Retractable
  • Material
    Aluminum
  • Safety Level
    4
  • Type
    Secunorm Handy Mdp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)