Motion
85582 WRENCH OPEN END COMBO RATCHETING 1

Gearwrench
85582 WRENCH OPEN END COMBO RATCHETING 1

Combination Wrench - Full Polish, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 8.8750 in OAL
MI ITEM #06442402
MFR #85582 WRENCH OPEN END COMBO RATCHETING 1
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85582 WRENCH OPEN END COMBO RATCHETING 1

Combination Wrench - Full Polish, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 8.8750 in OAL
MI ITEM #06442402
MFR #85582 WRENCH OPEN END COMBO RATCHETING 1

Mfr description
85582 WRENCH OPEN END COMBO RATCHETING 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • Box End Wrench Size  
    9/16 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    8.8750 in
  • Size
    11/16 in
  • Weight
    0.49 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575855825
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)