Motion
85584 WRENCH OPEN END COMBO RATCHETING 3

Gearwrench
85584 WRENCH OPEN END COMBO RATCHETING 3

Combination Wrench - Full Polish, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 9-49/64 in OAL
Mi Item #06442403
MFR #85584 WRENCH OPEN END COMBO RATCHETING 3
Price$53.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85584 WRENCH OPEN END COMBO RATCHETING 3

Combination Wrench - Full Polish, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 9-49/64 in OAL
Mi Item #06442403
MFR #85584 WRENCH OPEN END COMBO RATCHETING 3

Mfr description
85584 WRENCH OPEN END COMBO RATCHETING 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.15/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/4 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    9-49/64 in
  • Size
    3/4 in
  • Weight
    0.58 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575855849
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)