Motion
POS0751325TB-S

PEER BEARING CO (SKF)
POS0751325TB-S

Bearing Seal - Dual Lip with a Garter Spring, Nitrile Material, 0.7500 in Bore , 1.3750 in OD, 0.2500 in Width
MI ITEM #06442421
MFR #POS0751325TB-S
Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
POS0751325TB-S

Bearing Seal - Dual Lip with a Garter Spring, Nitrile Material, 0.7500 in Bore , 1.3750 in OD, 0.2500 in Width
MI ITEM #06442421
MFR #POS0751325TB-S

Mfr description
POS0751325TB-S SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.72/each

Specifications

Dimensions

  • Outside Diameter
    1.3750 in

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Dual Lip with a Garter Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)