Motion
GRG8210023.00

GROVE GEAR
GRG8210023.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #06442453
MFR #GRG8210023.00
List Price$1,685.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210023.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #06442453
MFR #GRG8210023.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,685.34/each for your price

Overview

Mfr description
GRG-B821-80-R GEARBOX

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.304 hp
  • Horsepower Rating Normal Duty
    0.304 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    547 in/lb;61.8 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    6650.09 N, 1495 lbs
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRG-B821-80-R
  • Weight
    25 lbs, 11.34 kg
  • Horsepower
    0.304 hp
  • Input Style
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    80:1
  • Output
    0.19 hp;0.142 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    547 in-lbs;61.8 Nm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1495 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought