Motion
KH10010
Copper Round Tube - Length: 10 ft
Mi Item #06443839
MFR #KH10010
Price$309.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Copper Round Tube - Length: 10 ft
Mi Item #06443839
MFR #KH10010

Mfr description
KH10010 1 NOM HARD 10FT LEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.68/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Length
    10 ft
  • Outside Diameter
    1.6250 in
  • Wall Thickness
    .0720 in

Details

  • Material
    Copper
  • MSC Item Number
    36913820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)