Motion
KS12100
Copper Round Tube - Length: 10 ft
Mi Item #06443840
MFR #KS12100
Price$388.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Copper Round Tube - Length: 10 ft
Mi Item #06443840
MFR #KS12100

Mfr description
KS12100 1 1/4 NOM SOFT 100'COIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$388.25/each

Specifications

Dimensions

  • Inside Diameter
    1.2500 in
  • Length
    10 ft
  • Outside Diameter
    1.3750 in
  • Wall Thickness
    .0650 in

Details

  • Material
    Copper
  • MSC Item Number
    36913812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)