Motion
LS14100
Copper Round Tube - Length: 10 ft
Mi Item #06443841
MFR #LS14100
Price$754.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Copper Round Tube - Length: 10 ft
Mi Item #06443841
MFR #LS14100

Mfr description
LS14100 1 1/2 NOM SOFT 100'COIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$754.95/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Length
    10 ft
  • Outside Diameter
    2.1250 in
  • Wall Thickness
    .0830 in

Details

  • Material
    Copper
  • MSC Item Number
    36913838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)