Motion
KH14010
Copper Round Tube - Alloy Type: 122, Length: 10 ft
Mi Item #06443842
MFR #KH14010
Price$510.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Copper Round Tube - Alloy Type: 122, Length: 10 ft
Mi Item #06443842
MFR #KH14010

Mfr description
KH14010 1 1/2 NOM HARD 10FT LEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$510.10/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Length
    10 ft
  • Outside Diameter
    1.5000 in
  • Wall Thickness
    .0600 in

Details

  • Alloy Type
    122
  • Material
    Copper
  • MSC Item Number
    36914091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)