1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Mueller Industries
KS20060
Copper Round Tube - Alloy Type: 122, Length: 10 ft
MI ITEM #
06443843
MFR #
KS20060
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mueller Industries KS20060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mueller Industries
KS20060
Copper Round Tube - Alloy Type: 122, Length: 10 ft
MI ITEM #
06443843
MFR #
KS20060
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
KS20060 2 NOM SOFT 60' COIL
Specifications
Alloy Type
122
Inside Diameter
1.2500 in
Length
10 ft
Material
Copper
Outside Diameter
1.2500 in
Wall Thickness
.0550 in
MSC Item Number
36914083
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought