1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Mueller Industries
LS12100
Copper Round Tube - Alloy Type: 122, Length: 10 ft
MI ITEM #
06443844
MFR #
LS12100
Price
$609.38
/each
Qty
Add to Cart
Previous Page
Home
Mueller Industries LS12100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mueller Industries
LS12100
Copper Round Tube - Alloy Type: 122, Length: 10 ft
MI ITEM #
06443844
MFR #
LS12100
Mfr description
LS12100 1 1/4 NOM SOFT 100'COIL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$609
.38
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
2.0000 in
Length
10 ft
Outside Diameter
2.0000 in
Wall Thickness
.0700 in
Details
Alloy Type
122
Material
Copper
MSC Item Number
36914109
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items