Motion
LH12010
Copper Round Tube - Length: 10 ft
MI ITEM #06443845
MFR #LH12010
Price$304.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Copper Round Tube - Length: 10 ft
MI ITEM #06443845
MFR #LH12010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$304.38/each

Specifications

Dimensions

  • Inside Diameter
    .2500 in
  • Length
    10 ft
  • Outside Diameter
    .3750 in
  • Wall Thickness
    .0300 in

Details

  • Material
    Copper
  • MSC Item Number
    36914026

Overview

Mfr description
LH12010 1 1/4 NOM HARD 10FT LEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought