Motion
LH04010
Copper Round Tube - Length: 10 ft
Mi Item #06443848
MFR #LH04010
Price$78.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Copper Round Tube - Length: 10 ft
Mi Item #06443848
MFR #LH04010

Mfr description
LH04010 1/2 NOM HARD X 10FT LEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.18/each

Specifications

Dimensions

  • Inside Diameter
    .3750 in
  • Length
    10 ft
  • Outside Diameter
    .3750 in
  • Wall Thickness
    .0350 in

Details

  • Material
    Copper
  • MSC Item Number
    36914034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)