Specifications
Dimensions
- Inside Diameter.7500 in
- Length10 ft
- Outside Diameter.7500 in
- Wall Thickness.0450 in
Details
- MaterialCopper
- MSC Item Number36914067
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)