1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IS10E-40N04-A
PRESSURE SWITCH W/PIPING ADAPTER
Mi Item #
06444213
MFR #
IS10E-40N04-A
Price
$58.31
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA IS10E-40N04-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IS10E-40N04-A
PRESSURE SWITCH W/PIPING ADAPTER
Mi Item #
06444213
MFR #
IS10E-40N04-A
Mfr description
IS10E-40N04-A PRESSURE SWITCH
Pressure switch facilitates pressure detection of the line, combined with a piping adapter to allow installation/removal without removing piping
Available with Rc, NPT or G threads
Set pressure range: 0.1 to 0.4MPa standard; 0.1 to 0.6MPa option
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$58
.31
/each
Add to Cart
Specifications
Dimensions
Port Size
1/2 NPT
Weight
0.064 kg
Details
Country of Origin
JP
Mounting Type
FRL
Series
IS
Switch Action
Reed
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items