Motion
42-C700/S
Hot Mill Seamless Knits - Size S or Size 7, Terry Cloth
MI ITEM #06445842
MFR #42-C700/S
Price$2.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Mill Seamless Knits - Size S or Size 7, Terry Cloth
MI ITEM #06445842
MFR #42-C700/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.54/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Size
    S

Details

  • Description
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Description Keyword
    Protection From Heat
  • Manufacturer Upc Number
    616314015311
  • Material
    Terry Cloth
  • UPC_NO
    616314015311

Overview

Mfr description
42-C700/S 24 OZ TERRY CLOTH GLOVES
  • Seamless construction offers increased comfort and breathability
  • Terry cloth gloves provide comfortable resistance to cuts, abrasions and heat
  • Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and glove life
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Small size fits ladies well

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought