Motion
22X28X4 HMA10 R

CR SEALS (SKF)
22X28X4 HMA10 R

Double Lip Grease Seal - Solid, 22 mm Shaft Dia., 28 mm OD, 4 mm Overall Width, HMA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #06448311
MFR #22X28X4 HMA10 R
Price$7.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
22X28X4 HMA10 R

Double Lip Grease Seal - Solid, 22 mm Shaft Dia., 28 mm OD, 4 mm Overall Width, HMA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #06448311
MFR #22X28X4 HMA10 R

Mfr description
22X28X4 HMA10R RADIAL SHAFT SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.74/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    22 mm
  • Weight
    0.024 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400220;400221;400224;400225
  • Construction Description
    Grease seal
  • Design Type
    HMA10
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311238489
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Wheel ends, axles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)