Motion
1047508
Calcium, Lime & Rust Stain Remover
Mi Item #06448524
MFR #1047508
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calcium, Lime & Rust Stain Remover
Mi Item #06448524
MFR #1047508

Mfr description
ZUCAL128 CALCM LIME & RST STN RMVR CON
  • Professional grade; Multi-Surface usage; For plumbing fixture, appliance, & counters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.13 in
  • Overall Width
    6.02 in
  • Weight
    9.713 lbs

Details

  • Application
    For use on tile, grout, metal and concrete
  • Chemical Type
    Acid
  • Cleaner Type
    Lime Remover
  • Color
    Light Yellow
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Package Quantity
    4 Per Case
  • Product Types
    Cleaners
  • Scent
    Pungent
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Tile, grout, metal, concrete
  • UPC_NO
    20021709012020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)