1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
EVS7-8-FG-D-3ZA04M0
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted, 1/2 in
MI ITEM #
06449657
MFR #
EVS7-8-FG-D-3ZA04M0
Price
$192.30
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA EVS7-8-FG-D-3ZA04M0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
EVS7-8-FG-D-3ZA04M0
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted, 1/2 in
MI ITEM #
06449657
MFR #
EVS7-8-FG-D-3ZA04M0
Mfr description
EVS7-8-FG-D-3ZA04M0 VALVE ISO DBL SOL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$192
.30
/each
Add to Cart
Specifications
Dimensions
Port Size
1/2 in
Details
Flow Direction
4-Way
Number Of Positions
2
Number Of Solenoids
2
Piping Type
Base Mounted
Solenoid Supply Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items