Motion
61830
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #06449728
MFR #61830
Price$3,026.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #06449728
MFR #61830

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,026.32/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    61830
  • Long Description
    The 61830 is a 150 mm bore radial/deep groove ball bearing with 190 mm OD, 20 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    61830 RADIAL
  • Manufacturer Upc Number
    4026677020420
  • Max Rpm
    4700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    54000 N
  • Radial Static Load Capacity
    60000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677020420

Overview

Mfr description
61830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text