Motion
1A10MC10
Aeroquip 1A Series Crimp Hose Fittings Male STC Type II+ Design
Mi Item #06451169
MFR #1A10MC10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male STC Type II+ Design
Mi Item #06451169
MFR #1A10MC10

Mfr description
1A10MC10 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    0.625 in
  • End 2 Size
    0.625 in
  • Height
    1.39 in
  • Hose Cut-Off Factor
    1.56 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.5 in
  • Length
    2.72 in
  • Outer Diameter
    1.386 in
  • Overall Length
    2.72 in
  • Overall Weight
    0.01 lb
  • Weight
    0.01 lb
  • Width
    1.39 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Push to Connect
  • End 1 Style
    Push to Connect
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    1A10MC10
  • Manufacturer Upc Number
    678146123374
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146123374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)