Motion
9238
9238 Fire Brand Welder, Red
MI ITEM #06451190
MFR #9238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9238 Fire Brand Welder, Red
MI ITEM #06451190
MFR #9238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    OS
  • Weight
    0.7

Details

  • Color
    Red
  • Country of Origin
    CHINA
  • Lining Material
    Cotton fleece
  • Manufacturer Upc Number
    065537092386
  • UPC_NO
    065537092386

Overview

Mfr description
9238 FIRE BRAND WELDER
  • Split cowhide leather
  • Cotton fleece lining
  • Gunn cut design with wing thumb
  • Reinforced welted seams
  • Gauntlet style cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought