Motion
F4B-EXL-103R

DODGE
F4B-EXL-103R

Four-Bolt Square Roller Bearing Unit - 1-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #06451467
MFR #F4B-EXL-103R
Price$798.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-EXL-103R

Four-Bolt Square Roller Bearing Unit - 1-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #06451467
MFR #F4B-EXL-103R

Mfr description
F4B-EXL-103R FLANGE BRG (077301)
  • XTS Triple-Lip Seal
  • Up to ± 4º of misalignment capability
  • Totally Sealed Inner Unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.23/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    2.75 in
  • Max Bolt Hole Spacing
    2.8780 in
  • Min Bolt Hole Spacing
    2.8780 in

Details

  • Bearing Type
    EXL Pillow Block
  • Country of Origin
    US
  • Description
    077301 F4B-EXL-103R FLANGE BRG
  • Dynamic Load Capacity
    3450 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing ID
    Type E
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Material
    077301
  • Maximum Speed
    4490 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    15760 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    15760 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477124013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)