Motion
F4B-EXL-111R

DODGE
F4B-EXL-111R

Four-Bolt Square Roller Bearing Unit - 1-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #06451479
MFR #F4B-EXL-111R
Price$800.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-EXL-111R

Four-Bolt Square Roller Bearing Unit - 1-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #06451479
MFR #F4B-EXL-111R

Mfr description
F4B-EXL-111R FLANGE BRG (077307)
  • XTS Triple-Lip Seal
  • Up to ± 4º of misalignment capability
  • Totally Sealed Inner Unit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$800.77/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-11/16 in
  • Bore Length
    3.38 in
  • Max Bolt Hole Spacing
    4.1300 in
  • Min Bolt Hole Spacing
    4.1300 in

Details

  • Bearing Type
    EXL Pillow Block
  • Country of Origin
    US
  • Description
    077307 F4B-EXL-111R FLANGE BRG
  • Dynamic Load Capacity
    7070 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing ID
    Type E
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4B-EXL-110R is a tapered roller bearing unit, 4-bolt flange type with a 1-5/8 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-EXL series. The unit weighs 13.000 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    077307
  • Material
    077307
  • Max Rpm
    3320 rpm
  • Maximum Speed
    3320 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    7070 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    F4B-EXL
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    33000 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477124136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)