Motion
F4B-EXL-104RE

DODGE
F4B-EXL-104RE

Four-Bolt Square Roller Bearing Unit - 1-1/4 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #06451519
MFR #F4B-EXL-104RE
Price$798.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-EXL-104RE

Four-Bolt Square Roller Bearing Unit - 1-1/4 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #06451519
MFR #F4B-EXL-104RE

Mfr description
F4B-EXL-104RE FLANGE BRG (077327)
  • XTS Triple-Lip Seal
  • Up to ± 4º of misalignment capability
  • Totally Sealed Inner Unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.23/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    2.75 in
  • Max Bolt Hole Spacing
    2.8780 in
  • Min Bolt Hole Spacing
    2.8780 in

Details

  • Bearing Type
    EXL Pillow Block
  • Country of Origin
    US
  • Description
    077327 F4B-EXL-104RE FLANGE BRG
  • Dynamic Load Capacity
    3450 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing ID
    Type E
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4B-EXL-103RE is a tapered roller expansion bearing unit, 4-bolt flange type with a 1-3/16 in bore diameter, floating bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-EXL series. The unit weighs 6.000 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    077327
  • Material
    077327
  • Max Rpm
    4490 rpm
  • Maximum Speed
    4490 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    15760 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    F4B-EXL
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    15760 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477135781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)