Motion
F4B-EXL-106RE

DODGE
F4B-EXL-106RE

Four-Bolt Square Roller Bearing Unit - 1-3/8 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #06451521
MFR #F4B-EXL-106RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-EXL-106RE

Four-Bolt Square Roller Bearing Unit - 1-3/8 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #06451521
MFR #F4B-EXL-106RE

Mfr description
F4B-EXL-106RE FLANGE BRG (077328)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bore Length
    3 in

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing ID
    Type E
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Material
    077328
  • Maximum Speed
    3820 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477135798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)