1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLUKE ELECTRONICS
2435050
Phase Rotation Indicator - LCD Display, CAT III 600 V
Mi Item #
06461032
MFR #
2435050
Price
$578.14
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Circuit Testers
FLUKE ELECTRONICS 2435050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUKE ELECTRONICS
2435050
Phase Rotation Indicator - LCD Display, CAT III 600 V
Mi Item #
06461032
MFR #
2435050
Mfr description
FLUKE-9040 (2435050) PHASE ROTATION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$578
.14
/each
Add to Cart
Specifications
Details
Indicator Type
LCD Display
Max Voltage Measurement
700 V
Min Voltage Measurement
40 V
Safety Category
CAT III 600 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items