Motion
FLUKE-179-2/IMSK

FLUKE ELECTRONICS
FLUKE-179-2/IMSK

Multimeter - 600 V dc Max, 600 V ac Max, 400 A AC current
Mi Item #06461212
MFR #FLUKE-179-2/IMSK
Price$1,022.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-179-2/IMSK

Multimeter - 600 V dc Max, 600 V ac Max, 400 A AC current
Mi Item #06461212
MFR #FLUKE-179-2/IMSK

Mfr description
FLUKE-179-2/IMSK (4370598) INDUSTRIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,022.63/each

Specifications

Dimensions

  • Dimensions
    43 x 90 x 185 mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    420 g

Details

  • Amps AC
    400 A
  • Battery Type
    Alkaline
  • Max Ac Current Measurement
    400 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Operating Temperature
    -10 to 50 °C
  • Standards Met
    CSA, EN 610101 to 1000 V CAT IIIEN 610101 to 600 V CAT IV, TV listed and VDE Pending, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)