Specifications
Dimensions
- Weight10.8 lbs, 4.9 kg
Details
- DisplayPhase Sequence | Power Supply (Mains Or Accumulator) | Memory Usage | Time Synchronization And Data Transfer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)