Motion
FLK-3000 FC
Multimeter - Digital Display, 1000 V ac Max
Mi Item #06461237
MFR #FLK-3000 FC
Price$556.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Digital Display, 1000 V ac Max
Mi Item #06461237
MFR #FLK-3000 FC

Mfr description
4401595 WIRELESS DIGITAL MULTIMETER FC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.35/each

Specifications

Dimensions

  • Dimensions
    1.8700 x 3.6800 x 8.1400 in
  • Weight
    12 oz

Details

  • Battery Type
    3 AA Alkaline batteries, NEDA 15A IEC LR6
  • Display Type
    Digital
  • Max Dc Current Measurement
    60 mA
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -10 to 50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)