Specifications
Dimensions
- Dimensions6.14 x 2 x 3.15 in
- Resolution0.1 °C, 0.2 °F
- Weight220 g, 7.76 oz
Details
- Basic Accuracy±0.2%°F / ±0.2°C
- Battery TypeAA
- DisplayBacklit LCD
- Display TypeBacklit LCD
- Distance To Spot Ratio8:1
- Features & Benefits• Precise Laser Technology for More Accurate and Repeatable Measurements • Large, Easy-To-Read Backlit Lcd Display for Easy Viewing • Small and Lightweight Design Fits Easily Fits into Your Tool Box • 8:1 Distance to Spot Ratio • Ip40 Rated for Extra ProtectioDis
- IncludesOne (1) Aa Battery, Registration Card And User Instructions, Thermometer
- Maximum Temperature350 °C, 662 °F
- Minimum Temperature-30 °C, -22 °F
- Operating Temperature Range0 to 50 °C, 32 to 122 °F
- Power Supply Type1 AA Battery
- Response Time500 ms
- Surface Temperature Range32 to 122 °F;0 to 50 °C
- Temperature Range0 to 50 °C, 32 to 122 °F
- UPC_NO095969690713
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)