Motion
FLK-V3000FC
Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 60 mA AC current
Mi Item #06461342
MFR #FLK-V3000FC
Price$1,165.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 60 mA AC current
Mi Item #06461342
MFR #FLK-V3000FC

Mfr description
FLK-V3000FC KIT (4465641) WIRELESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,165.26/each

Specifications

Dimensions

  • Dimensions
    4.75 cm x 9.30 cm x 20.70 cm, 1.8700 in x 3.6800 in x 8.1400 in, 6.5000 in x 2.5000 in x 1.4000 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    340 g, 0.22 kg, 12 oz, 8 oz

Details

  • Battery Type
    2 AA, IEC LR6, NEDA 15A
  • Display Type
    Digital
  • Max Ac Current Measurement
    60 mA
  • Max Dc Current Measurement
    60 mA
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Series
    v3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)