Motion
4393789
Infrared Thermometer - 32 to 122 °F, 0 to 50 °C Operating Temperature, 1 x AA, less than 500 ms Response Time, Backlit LCD Display
Mi Item #06461408
MFR #4393789
Price$207.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Thermometer - 32 to 122 °F, 0 to 50 °C Operating Temperature, 1 x AA, less than 500 ms Response Time, Backlit LCD Display
Mi Item #06461408
MFR #4393789

Mfr description
FLUKE-59 MAX+ (4393789) IR THERMOMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.45/each

Specifications

Dimensions

  • Dimensions
    6.1400 x 3.1500 x 2.0000 in, 156 x 80 x 50 mm
  • Resolution
    0.1 °C, 0.2 °F
  • Weight
    220 g, 7.76 oz

Details

  • Basic Accuracy
    ±1% / ±1.0°C
  • Battery Type
    1 x AA
  • Display
    Backlit LCD
  • Display Type
    Backlit LCD
  • Distance To Spot Ratio
    10:1
  • Maximum Temperature
    500 °C, 932 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Power Supply Type
    1 AA Battery
  • Response Time
    less than 500 ms
  • Surface Temperature Range
    32 to 122 °F;0 to 50 °C
  • Temperature Range
    0 to 50 °C, 32 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)