Motion
FLK-V3001FC
Multimeter - 1000 V dc Max, 4 A AC current
Mi Item #06461415
MFR #FLK-V3001FC
Price$546.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - 1000 V dc Max, 4 A AC current
Mi Item #06461415
MFR #FLK-V3001FC

Mfr description
FLK-V3001FC (4459421) WIRELESS DC VOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.76/each

Specifications

Dimensions

  • Dimensions
    6.3000 x 2.6000 x 1.5000 in, 160 x 66 x 38 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    9 oz

Details

  • Battery Type
    2 AA Alkaline batteries, IEC LR6, NEDA 15A
  • Max Ac Current Measurement
    4 A
  • Max Dc Current Measurement
    400 A
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)