Motion
FLK-3000FC-IND

FLUKE ELECTRONICS
FLK-3000FC-IND

Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max
MI ITEM #06461425
MFR #FLK-3000FC-IND
Price$2,433.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLK-3000FC-IND

Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max
MI ITEM #06461425
MFR #FLK-3000FC-IND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,433.64/each

Specifications

Dimensions

  • Dimensions
    16.50 cm x 6.35 cm x 1.40 cm, 4.75 cm x 9.30 cm x 20.70 cm, 1.8700 in x 3.6800 in x 8.1400 in, 6.5000 in x 2.5000 in x 1.4000 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    340 g, 0.22 kg, 12 oz, 8 oz

Details

  • Battery Type
    2 AA, IEC LR6, NEDA 15A
  • Display Type
    Digital
  • Features & Benefits
    • Includes: Fluke 3000 FC Series wireless multimeter, (3) Fluke a3001 FC wireless iFlex AC current modules, Fluke v3000 voltage module, TL224 and TL175 test leads, AC285 and AC175 alligator clips, (3) iFlex i2500-10 flexible current probes, magnetic hanging strap • Manufacturer: Fluke
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Series
    3000

Overview

Mfr description
FLK-3000FC IND (4465599) WIRELESS KIT
  • Includes: Fluke 3000 FC Series wireless multimeter, (3) Fluke a3001 FC wireless iFlex AC current modules, Fluke v3000 voltage module, TL224 and TL175 test leads, AC285 and AC175 alligator clips, (3) iFlex i2500-10 flexible current probes, magnetic hanging strap
  • Manufacturer: Fluke

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought