Motion
FLK-A3000FC
Multimeter - 400 A AC current
MI ITEM #06461438
MFR #FLK-A3000FC
Price$475.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - 400 A AC current
MI ITEM #06461438
MFR #FLK-A3000FC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$475.45/each

Specifications

Dimensions

  • Dimensions
    20.3 cm x 7.49 cm x 3.55 cm, 8.0000 in x 2.9500 in x 1.4000 in
  • Weight
    8 oz

Details

  • Battery Type
    2 AA, IEC LR6, NEDA 15A
  • Max Ac Current Measurement
    400 A
  • Max Dc Current Measurement
    400 A
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery

Overview

Mfr description
FLK-A3000FC (4401588) WIRELESS AC AMPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought